Beli water cooler di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Thermaltake Water Block Pacific Plus SeriesDeskripsi:A copper base CPU water block with 0.15mm internal fin construction, anti-corrosive nickel plating and a built-in temperature sensor for monitoring temperature and high standard cooling performance. Supported by TT RGB Plus Software delivering 16.8 million colors of illumination.atribut:
- Connector: 4-Pin Molex
- Rated Voltage (V): 5
- Input Power (W): 2.4
- Threads (inch): G 1/4
- MultiPro Cooler MachineDeskripsi:Suitable : - TIG, MIG and Spot Welding Machine.atribut:
- Input Power Voltage (V): 220
- Input Voltage Frequency (Hz): 50/60
- Cooling Power (kW): 1.5 (1L/min)
- Pump Power (W): 370
- Water Capacity (L): 10
- Dimensions (mm): 470x260x380
- Maximum Pressure Head (Hz): 50
- Maximum Pressure Head (Mpa): 0.3
- Operating Temperature (°C): -20 to 60
- Product's Accesories: 1 x Hose Clip 1 x Water Hose
- Daikin Oil Cooler (Pendingin Oli)Deskripsi:-An oil cooler for cooling the pump drain of a hydraulic unit.
- MultiPro TIG Welding Machine (Mesin Las)Deskripsi:Optional Accessories : - Argon Gas Regulator. - MULTIPRO Super Cooler 10L. Suitable : - Ferrous Metal (Carbon Steel, Stainless Steel). - Light & Medium Industrial. - Work with Generator.
- 3M Clear Scotchgard Anti-Fog Lens Goggle Gear 500 Series (Kacamata Safety Anti Kabut)atribut:
- Color: Clear (lens), Red&Black (frame)
- Lens Marking: Z87+
- ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
- Anti Fog Lens: Yes
- Comfort Features: Adjustable elastic strap, Indirect ventilation, Low profile frame/shroud, Polycarbonate lens
- Eyewear Range: Premium
- Frame Color: Red and Black
- Frame Material: Plastic
- Frame Type: Goggle
- Goggle Type: Vented
- Hard Coat Lens: No
- Lens Coating: Anti-Fog
- Lens Color: Clear
- Product Series: 500
- Product Type: Safety Goggle
- Recommended Application: Chipping, Chiseling, Cleaning, Facility Maintenance, Grinding, Remediation, Sawing
- Recommended Industry: Facility Sanitation, Food Processing, Food Safety, Oil & Gas, Pharmaceutical
- Splash Protection: Yes
- Standards Approvals: ANSI Z87.1-2010
- Strap Material: Cloth
- Temple Style: Strap
- UV Protection: 99.9%
- Venting: Indirect
- Weldcraft TIG Torch SetDeskripsi:Weldcraft Tig Torch WP-17V with Gas Valve Switch, Scun Connection.atribut:
- Cable Length (m): 8
- Type: Scun Connection
- Kangaroo Water Purifier (Pemurni Air)Deskripsi:KG104A dengan 7 filter dan teknologi filtrasi Nano untuk membuat mineral, menyeimbangkan PH, menghilangkan bakteri di dalam air. Melalui membran filter RO Filmtec air yang melewati membran dapat menghilangkan ion logam berat, mikroorganisme, bakteri, virus, serta membuat air menjadi murni tanpa mengubah sifat fisik-kimia.
- Ika Laboratories Mechanical Overhead StirrerDeskripsi:RW 20 digitalMembawa masa depan ke dalam Laboratorium anda: - Baru: Dengan tampilan digital- Baru: Kokoh, ramping, desain ergonomis- Baru: improvisasi teknis yang dipercaya pada desain seri RW 20- Dengan drive power yang konstan- Dua rentang waktu untuk penggunaan yang universal dari 60 - 2000 rpm- Shaft agitator tekan (hanya ketika berhenti)Lingkup pengirimanRW 20 digitalChuck keyatribut:
- Permissible ON Time (%): 100
- Speed Accuracy Setting (rpm): ±1
- Speed Regulator: Not Gradual/Automatic
- Speed Display: LED
- Stirring Element Fastening: Connecting Rod
- LONGRUN Water Cooleratribut:
- Input Voltage (V, PH): 220, 1
- Output Volume (L/minute): 6.5
- Cooling Method: Radiator
- Pump Capacity (W): 125
- Output Pressure (kg/cm²): 1 to 3
- PURLOGIX Water Coolers & DispensersDeskripsi:These plumbed water dispensers are freestanding and can filter water to help reduce contaminants. Bottleless water dispensers eliminate the issue of handling heavy water bottles.atribut:
- UNSPSC: 48101711
- Cold Water Capacity (gal): 1.3
- Dispenser Type: Plumbed Water Dispenser
- Features: Adjustable Cold Control; Push Button Electronic Dispensing with Safety Hot Feature; Ultraviolet Cooling Tank Bio-Film Control
- Filter Status Indicator: No
- Full Load Current (A): 3.8
- Hot Water Capacity (gal): 0.5
- Housing Material: ABS; Metal
- Includes: Internal Filter Mounting Bracket; LED Indicator Panel; Solid State Circuit; Solid State UV Bulb and Sleeve Assembly; Ultraviolet Cooling Tank Bio-Film Control
- Inlet Pipe Size (inch): 1/4
- Maximum Cold Water Temperature (°F): 38
- Minimum Cold Water Temperature (°F): 46
- Operating Voltage (V AC): 115
- Overall Depth (inch): 15-1/2
- Overall Height (inch): 49-3/4
- Overall Width (inch): 13
- Power Source: Electric Corded
- Standards: NSF/ASNI 372
- Sub Brand: BluV
- Tank Material: Stainless Steel
- Temperature Adjustment: Adjustable
- Water Temperature Types: Cold; Hot
- Water type: Still
- STAHLWERK Water Cooleratribut:
- Voltage (V): 220
- Input Frequency (Hz): 50/60
- Flow Rate 1L/min (kW): 1.5
- Output Pressure (MPa): Max. 0.3
- Protection Class: IP 21
- Dimensions (mm): 473x276x370
- Fuse Protection: 16 A
- Tank Capacity (L) : 7
- Vector Welding Mesin Las Water Cooleratribut:
- Dimensions (LxWxH) (mm): 473x276x370
- Flow Rate 1L/min (kW): 1.5
- Fusing (A): 16
- Main Frequency (Hz): 50/60
- Mains Voltage (V): 220 AC
- Outlet Pressure Max. (MPa): 0.3
- Protection Class (Degree of Protection): IP 21
- Tank Filling (L): 7
- Ika Laboratories Recirculating ChillerDeskripsi:RC 2 lite Compact recirculating chiller with powerful 400 W cooling capacity, designed for simple cooling tasks down to -10 °C.The RC 2 lite is the perfect peripheral device for the cooling of rotary evaporators, reflux condensers or as a cooling source for devices that dissipate heat with the help of a heat exchanger (e. g. double-walled grinding containers, cooled incubators, laboratory reactors, cooling coils).The easily accessible and easy-to-clean mesh filter (stainless steel) ensure a consistently high cooling capacity over years. Thanks to the low filling volume of just one liter, the RC 2 lite is able to reach low temperatures particularly fast. The large working volume of 2.5 liters enables a high number of external applications without refill of liquids. The filling level in the reservoir can be clearly observed through the large, illuminated sight glass.The powerful pressure and suction pump enables the simultanous operation of several small applications as well as external applications in open bath vessels in combination with a level controller. Thanks to the natural refrigerant R290, the RC 2 lite is remarkably environmentally friendly and well prepared for the future.Scope of deliveryOlive for DN 8 hoses (2 pcs.)
- AOTAI Water Cooling Unitatribut:
- Indent Time: 60
- Single Phase: 220+/-10% /50Hz
- Capacity tank (l): 9
- Flow Rated (L/minute): 8.5 at 6 m/H
- Dimensions (mm): 485x273x360
- Type: Water Cooling
Daftar Harga water cooler Terbaru October 2026
| Thermaltake Water Block Pacific Plus Series | Rp1.999.900 |
| MultiPro Cooler Machine | Rp7.299.900 |
| Daikin Oil Cooler (Pendingin Oli) | Rp4.299.900 |
| MultiPro TIG Welding Machine (Mesin Las) | Rp4.899.900 |
| 3M Clear Scotchgard Anti-Fog Lens Goggle Gear 500 Series (Kacamata Safety Anti Kabut) | Rp359.900 |
| Weldcraft TIG Torch Set | Rp6.799.900 |
| Kangaroo Water Purifier (Pemurni Air) | Rp2.699.900 |
| Ika Laboratories Mechanical Overhead Stirrer | Rp25.999.900 |
| LONGRUN Water Cooler | Rp19.999.900 |
| PURLOGIX Water Coolers & Dispensers | Rp43.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/MultiPro%20Cooler%20Machine/c1P105479433-1.jpg)
/P102626234-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/MultiPro%20TIG%20Welding%20Machine%20(Mesin%20Las)/ipP105479673-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/3M%20Clear%20Scotchgard%20Anti-Fog%20Lens%20Goggle%20Gear%20500%20Series%20(Kacamata%20Safety%20Anti%20Kabut)/P102069929-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Weldcraft%20TIG%20Torch%20Set/mpP105444817-1.jpg)
/kfP103788735-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Lain%20-%20lain/LONGRUN%20Water%20Cooler/d2P105676470-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/STAHLWERK%20Water%20Cooler/9bP103766335-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Lain%20-%20lain/Vector%20Welding%20Mesin%20Las%20Water%20Cooler/n4P112254832-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/AOTAI%20Water%20Cooling%20Unit/rkP105578992-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)